Barn Interior Door, 30" x 80", Gray
- Mfr # FELICIA3312BD-S-GA-30
- Zoro # G001222224
Key Features
Specifications
Details
- MFR #
- FELICIA3312BD-S-GA-30
- Zoro #
- G001222224
- UPC #
- 716814302024
- Country of Origin
- Italy
- Door Type
- Barn
- Item
- Interior Door
- Color
- Gray
- Door Color
- Ginger Ash
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Size
- 30" x 80"
- Door Height
- 80 in
- Door Width
- 30 in
Description
SET INCLUDES:
- Door Slab
- Steel track 6.6FT
- 5 x Wall Attachments & Spacers
- 2 x Door Stops
- 2 x Hangers
- 1 x Floor Guide
- 2 x Anti-Jump pins
- hardware mounting screws
Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.
Introducing our Classic Barn Door, the perfect combination of style and functionality. Made from high-quality wood with a Solid Core construction and finished in a beautiful Ginger Ash color, this door adds warmth and sophistication to any space.
The Frosted Glass panels with 12 Lites add a level of privacy while still allowing natural light to flow through the room. This creates a bright and inviting atmosphere that makes any space feel larger and more welcoming.
Part of our Felicia collection, this Classic Barn Door is expertly crafted by our skilled artisans at our wood door manufacturing facility in NY. The Stainless Steel Barn hardware adds a sleek and modern touch, elevating the overall look of the door.
Our Classic Barn Door is the perfect choice for anyone looking for high-quality, long-lasting doors. As a trusted wood door manufacturer in NY, we understand the importance of quality, durability, and style. That's why our Classic Barn Door is designed to meet the needs of the most discerning homeowners.
Upgrade the look and feel of your space with our Classic Barn Door today. Contact us to learn more about this exceptional product and how we can help you find the perfect doors for your home.
SOLID Wood CORE
Solid Wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.