Zoro Homepage

Barn Interior Door, 32" x 96", White

  • Mfr # LUCIA2661BD-B-BEM-3296

  • Zoro # G701214505


product price: $1,015.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Type
Barn
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUCIA2661BD-B-BEM-3296
Zoro #
G701214505
UPC #
665355430829
Country of Origin
Italy

Dimensions

Size
32" x 96"

Details

Door Type
Barn
Color
White
Item
Interior Door

Description

SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Doors are no pre-drilled for the hardware. Set includes: - door slab; - black steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of composite wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with rail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.