Zoro Homepage

Barn Interior Door, 36" x 80", White

  • Mfr # QUADRO4111BD-S-WS-36

  • Zoro # G701214543


product price: $616.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Type
Barn
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUADRO4111BD-S-WS-36
Zoro #
G701214543
UPC #
602343612010
Country of Origin
Italy

Dimensions

Size
36" x 80"

Details

Door Type
Barn
Color
White
Item
Interior Door

Description

SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". Doors are not pre-drilled for the hardware. Set includes: - door slab; - stainless steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor with hardware included, slide door, door with silver rail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.