
Closet Bypass Interior Door, 64" x 80", Gray
Mfr # QUADRO4055DD-WS-3696
Zoro # G701218312
product price: $1,378.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Door Type
Closet Bypass
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUADRO4055DD-WS-3696
Zoro #
G701218312
UPC #
602343607979
Country of Origin
Italy
Dimensions
Size
64" x 80"
Details
Door Type
Closet Bypass
Color
Gray
Item
Interior Door
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer CIPLEX (Italy). Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". 1/4” opaque glass with privacy function. Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions.Minimal rough opening can be calculated: “door width” + 2”; “door height” + 1.25”. Set includes: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 ”); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor with frame, hung door, european door with molding, bedroom door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.