Double Barn Door 36" x 96" (2* 18x96), Louver 3388 White Silk, 13FT Silver Rail Track Set
- Mfr # LOUVER3388DB-S-WS-3696
- Zoro # G923234039
Key Features
Specifications
Details
- MFR #
- LOUVER3388DB-S-WS-3696
- Zoro #
- G923234039
- UPC #
- 197890037190
- Country of Origin
- Italy
- Door Color
- White Silk
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior barn double door
Dimensions
- Door Height
- 96 in
- Door Width
- 36 in
Description
White louvered barn door slab with horizontal slats for ventilation, airflow, and privacy. The louver design provides a modern look while improving functionality, making it perfect for closets, laundry rooms, pantries, bathrooms, or utility spaces. Paintable primed surface allows full customization to match any interior design.
SET INCLUDES:
2 Door Slabs;
Brushed nickel rail 13FT;
10 x Wall Attachments & Spacers;
4 x Door Stops;
4 x Hangers;
2 x Floor Guide;
4 x Anti-Jump pins;
Hardware mounting screws; Door made of solid manufacturing wood with primed coating. Doors are not pre-drilled for hardware.
SOLID CORE
Crafted from solid wood and reinforced with a honeycomb wood core for strength, durability, and the natural feel of solid wood while remaining stable and lightweight.
SMOOTH SURFACE
High-quality primed coating perfectly applied over solid wood, paint-ready for any color or finish.
NO FORMALDEHYDE
Eco-friendly and non-toxic materials. Safe for homes, hospitals, and childcare environments.
CONSTRUCTION
Engineered from a seamless solid wood structure with a durable honeycomb core. Long-lasting performance, reliable ventilation, and low maintenance for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.