Shop SARTODOORS

Double Barn Door 60 x 84 inches, Louver 3388 White Silk, 13FT Rail Track Set

  • Mfr # LOUVER3388DB-WS-6084
  • Zoro # G623265722

product price: 
$
2,134.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinished
Door Color
White Silk
Door Height
84 in
Door Material
Solid Core
Door Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LOUVER3388DB-WS-6084
Zoro #
G623265722
UPC #
197890037060
Country of Origin
Italy
Hardware Finish
Prefinished
Door Color
White Silk
Door Material
Solid Core
Item
Interior barn double door

Description

White louvered barn door slab with horizontal slats for ventilation, airflow, and privacy. The louver design provides a modern look while improving functionality, making it perfect for closets, laundry rooms, pantries, bathrooms, or utility spaces. Paintable primed surface allows full customization to match any interior design.

SET INCLUDES:

2 Door Slabs;
Black rail 13FT;
10 x Wall Attachments & Spacers;
4 x Door Stops;
4 x Hangers;
2 x Floor Guide;
4 x Anti-Jump pins;
Hardware mounting screws; Door made of solid manufacturing wood with primed coating. Doors are not pre-drilled for hardware.

SOLID CORE

Crafted from solid wood and reinforced with a honeycomb wood core for strength, durability, and the natural feel of solid wood while remaining stable and lightweight.

SMOOTH SURFACE

High-quality primed coating perfectly applied over solid wood, paint-ready for any color or finish.

NO FORMALDEHYDE

Eco-friendly and non-toxic materials. Safe for homes, hospitals, and childcare environments.

CONSTRUCTION

Engineered from a seamless solid wood structure with a durable honeycomb core. Long-lasting performance, reliable ventilation, and low maintenance for years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products