Double Barn Door 64 x 96 inches, Planum 0444 White Silk with Black Inserts and Frosted Glass
- Mfr # PLANUM0444DB-S-WS-6496
- Zoro # G923250152
Key Features
Specifications
Details
- MFR #
- PLANUM0444DB-S-WS-6496
- Zoro #
- G923250152
- UPC #
- 199171093529
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Width
- 64 in
- Door Height
- 96 in
- Door Thickness
- 1.6 in
Description
Clean. Confident. Contemporary. This flush door pairs a crisp white surface with a bold black vertical stripe, softened by a frosted glass line that lets in a whisper of light. A perfect match for modern spaces where simplicity speaks volumes.
SET INCLUDES:
2 Door Slabs;
Steel track rail 13FT;
Hangers with wheels;
Wall Attachments & Spacers;
Floor Guide;
Anti - Jump pins;
Installation Manual;
Screws for hardware; Doors are not pre - drilled for hardware.
Thickness of the door slab is 40 mm or 1 9/16".
SOLID CORE
Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable.
SMOOTH SURFACE
Exceptional film coating perfectly applied over laminated wood with a honeycomb and wood core.
NO FORMALDEHYDE
We are committed to sustainability, using only the latest eco - friendly and non - toxic materials. Our company prioritizes safety - for both people and the planet. At Sarto Doors, we care deeply about your well - being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION
The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long - lasting performance and minimal maintenance for generations to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.