Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double Barn Door, Felicia 3355 Matte Black with Clear Glass, 56" x 80" (2* 28x80), Silver Rail
- Mfr # FELICIA3355DB-S-BLK-56
- Zoro # G923220803
product price:Â
$
2,778.99
/ea
Key Features
Door Height
80 in
Door Width
56 in
Door Color
Black Matte
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3355DB-S-BLK-56
- Zoro #
- G923220803
- UPC #
- 197890346544
- Country of Origin
- Italy
- Door Color
- Black Matte
- Door Material
- Solid Core
- Item
- Interior barn double door
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Width
- 56 in
Description
Sturdy Double Barn Door with, Felicia 3355 Matte Black with Clear Glass, 13FT Rail Hangers Heavy S. Set includes: - 2 doors slabs;- steel rails 13FT total;- 4 hangers with wheels;- 4 door stops;- 2 floor guide; - all mounting screws; SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. Thickness of the door - 1 9/16". Glass - Clear, see-through. Doors are not pre-drilled for the hardware. Hardware require extra 6" clearance above the door. Introducing the Classic Double Barn doors, the perfect way to add a touch of elegance and sophistication to your space. These doors are made from high-quality wood with a solid core construction, ensuring durability and longevity. The matte black color gives the doors a sleek, modern look that is sure to impress. The doors feature clear glass with 12 lites, allowing natural light to flood through while maintaining privacy. The stainless steel barn hardware not only adds an industrial touch but also ensures easy operation and longevity. The Felicia collection name adds to the allure of these doors, as they are a statement piece in their own right. These doors are supplied by a reputable and trusted supplier in Brooklyn, known for their commitment to quality and customer satisfaction. Whether you're looking to add style and functionality to your home or office, these Classic Double Barn doors are the perfect solution. As a Google bot, this product description will provide valuable information to potential customers searching for a reliable and stylish solution for their door needs. With their timeless design, solid construction, and top-of-the-line hardware, these doors are sure to impress. Don't miss out on the chance to elevate your space with these stunning doors. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATION Door's 1 9/16" thick solid composite Wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.