Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double Barn Door, Felicia 3599 White Silk with Clear Glass, 60" x 96", Clear Glass-Black Rail
- Mfr # FELICIA3599DB-WS-6096
- Zoro # G923226874
product price:Â
$
3,190.99
/ea
Key Features
Door Height
96 in
Door Color
White
Door Width
60 in
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3599DB-WS-6096
- Zoro #
- G923226874
- UPC #
- 197890350893
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior barn double door
Dimensions
- Door Height
- 96 in
- Door Width
- 60 in
Description
Sturdy Double Barn Door with, Felicia 3599 White Silk with Clear Glass, 13FT Rail Hangers Heavy Se. Set includes:- 2 doors slabs;- Trims (2.95" wide);- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops;- 2 round pulls;- all mounting screws; SartoDoors - the european doors of modern and traditional design. French style here!Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.Finish - eco-veneer.Door made of solid wood.Thickness of the door - 1 9/16". Glass - Frosted. Doors are not pre-drilled for the hardware. Hardware require extra 2 1/2" opening height. Introducing the Classic Double Barn Doors from the Felicia collection by NY Doors Supplier, the perfect addition to any home or office space. Crafted with a solid core construction, these doors are built to last, ensuring durability and longevity for years to come. The Classic Double Barn Doors feature a beautiful white color finish that complements any interior design style. The clear glass panels add a touch of elegance to the doors while allowing natural light to flow through, brightening up any space. With 9 lites, these doors provide ample visibility, making them an excellent option for open concept living areas or conference rooms. The doors come complete with black barn hardware, giving them a modern and rustic appearance that is both stylish and functional. The barn hardware ensures smooth and easy operation of the doors, allowing for effortless opening and closing. The Felicia collection is renowned for its exceptional quality and craftsmanship, and these Classic Double Barn Doors are no exception. The doors are made from high-quality wood, ensuring that they are not only stylish but also sturdy and dependable. In summary, the Classic Double Barn Doors from the Felicia collection by NY Doors Supplier are a perfect choice for anyone looking to add style, elegance, and functionality to their living or workspaces. They are built to last, featuring a solid core construction, clear glass panels, black barn hardware, and a beautiful white color finish. Order your Classic Double Barn Doors today and transform your space into a stylish and functional masterpiece! NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.