Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double Barn Door with Clear Glass 12 lites, Felicia 3355 Matte White, 56" x 84" (2* 28x84)
- Mfr # FELICIA3355DB-S-WS-5684
- Zoro # G823218122
product price:Â
$
2,766.99
/ea
Key Features
Door Height
84 in
Door Width
56 in
Door Color
White
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3355DB-S-WS-5684
- Zoro #
- G823218122
- UPC #
- 197890346773
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Core
- Item
- Interior barn double door
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 56 in
Description
Sturdy Double Barn Door with Clear Glass 12 lites, Felicia 3355 Matte White, 13FT Rail Hangers Hea. SET INCLUDES: 2 Door Slabs Steel track rail 13FT Hangers with wheels Wall Attachments & Spacers Floor Guide Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the Classic Double Barn doors, the perfect addition to any home or commercial space looking for a classic, rustic touch. Crafted from high-quality wood with a solid core construction, these doors boast both durability and style. The white color lends a clean and modern aesthetic, while the clear glass and 12 lites allow for ample natural light to flood through. The barn hardware, made of stainless steel, not only adds a touch of industrial charm but also ensures easy operation and longevity. The Felicia collection name adds to the allure of these doors, as they are a statement piece in their own right. The doors are supplied by a reputable and trusted supplier in Brooklyn, known for their commitment to quality and customer satisfaction. Whether you're looking to revamp your living room or add a touch of style to your office, these Classic Double Barn doors are the perfect solution. With its timeless design, solid construction, and top-of-the-line hardware, the Classic Double Barn doors are sure to impress. As a Google bot, this product description will provide valuable information to potential customers searching for a reliable and stylish solution for their door needs. Don't miss out on the chance to elevate your space with these stunning doors. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.