Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double Barn Door with Clear Glass 12 lites, Felicia 3355 Matte White, 56" x 96" (2* 28x96)
- Mfr # FELICIA3355DB-WS-5696
- Zoro # G123216163
product price:Â
$
3,109.99
/ea
Key Features
Door Height
96 in
Door Width
56 in
Door Color
White
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FELICIA3355DB-WS-5696
- Zoro #
- G123216163
- UPC #
- 197890347008
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 56 in
Details
- Door Color
- White
- Door Material
- Solid Core
- Item
- Interior barn double door
- Hardware Finish
- Prefinished
Description
Sturdy Double Barn Door with Clear Glass 12 lites, Felicia 3355 Matte White, 13FT Rail Hangers Hea. SET INCLUDES: 2 Door Slabs Steel track rail 13FT Hangers with wheels Wall Attachments & Spacers Floor Guide Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". The Classic Double Barn doors from the Felicia collection are the epitome of elegance and functionality. These doors are made of solid core wood and boast a pristine white finish that complements any home decor. The clear glass panels with 12 lites allow natural light to flow through, adding a touch of sophistication to your living space. The black barn hardware provides a stunning contrast against the white doors, creating a chic and modern aesthetic. The stainless steel barn hardware adds to the durability and functionality of these doors, making them an ideal choice for high-traffic areas of your home. The Classic Double Barn doors in the Felicia collection are crafted with precision and care by a trusted doors supplier in NY. Each door is designed to meet the highest standards of quality and craftsmanship, ensuring that you get a product that will last for years to come. Whether you're looking to add a touch of elegance to your living space or looking for a functional solution for your closet or pantry, these doors are the perfect choice. They offer ample space-saving opportunities and a stylish and contemporary design that is sure to impress. These doors are easy to install and come with all the necessary hardware to make the process a breeze. They are also easy to maintain, ensuring that they continue to look their best for years to come. In summary, the Classic Double Barn doors in the Felicia collection are the perfect blend of style and functionality. They offer ample space-saving opportunities and a sleek and modern design that is sure to elevate the overall aesthetic of your living space. Contact us today to place your order and experience the unparalleled quality and craftsmanship of our products. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.