Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double Barn Door with Frosted Glass 12 Lites, Felicia 3312 Ginger Ash Grey, 48" x 84" (2* 24x84)
- Mfr # FELICIA3312DB-S-GA-4884
- Zoro # G923235241
product price:Â
$
2,670.99
/ea
Key Features
Door Height
84 in
Door Color
Ginger Ash
Door Material
Solid Core
Door Width
48 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3312DB-S-GA-4884
- Zoro #
- G923235241
- UPC #
- 197890066541
- Country of Origin
- Italy
- Item
- Interior barn double door
- Door Color
- Ginger Ash
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 48 in
Description
Sturdy Double Barn Door with Frosted Glass 12 Lites, Felicia 3312 Ginger Ash Grey, 13FT Rail Hange. SET INCLUDES: 2 Door Slabs Steel track rail 13FT Hangers with wheels Wall Attachments & Spacers Floor Guide Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the stunning "Classic Double Barn doors" from our Felicia collection, expertly crafted with Solid Core Ginger Ash wood and featuring Frosted Glass with 12 Lites. These double doors are the perfect solution for anyone looking to add a touch of rustic charm to their interiors. The sleek Stainless Steel Barn hardware is not only stylish but also highly durable, ensuring that these doors will last for years to come. Our Classic Double Barn doors provide a seamless blend of form and function, allowing for easy and smooth operation. The Ginger Ash color adds warmth and character to any space, while the frosted glass panels provide privacy without sacrificing natural light. These doors are perfect for modern homes or businesses that want to create a contemporary aesthetic. Our Felicia collection is known for its exceptional quality and attention to detail, and these Classic Double Barn doors are no exception. They are a fantastic addition to any interior space, whether it's a bedroom, living room, or office. As a leading Brooklyn doors vendor, we take pride in delivering high-quality products that are not only stylish but also functional. Our expert craftsmen use only the finest materials and construction techniques to ensure that every door we produce meets the highest standards of quality and durability. Transform your space with our Classic Double Barn doors from the Felicia collection, the perfect blend of style and function. Get in touch with us today to learn more about how these doors can enhance your home or business. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.