Double Barn Door with Frosted Glass 12 Lites, Felicia 3312 Matte Black, 56" x 80" (2* 28x80)
- Mfr # FELICIA3312DB-BLK-56
- Zoro # G923229486
Key Features
Specifications
Details
- MFR #
- FELICIA3312DB-BLK-56
- Zoro #
- G923229486
- UPC #
- 197890065681
- Country of Origin
- Italy
- Door Color
- Black Matte
- Hardware Finish
- Prefinished
- Item
- Interior barn double door
- Door Material
- Solid Core
Dimensions
- Door Height
- 80 in
- Door Width
- 56 in
Description
SET INCLUDES:
- 2 Door Slabs
- Steel track rail 13FT
- Hangers with wheels
- Wall Attachments & Spacers
- Floor Guide
- Anti-Jump pins
- Installation Manual
- Screws for hardware
Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing our Classic Double Barn Doors in Matte Black color from our Felicia collection. These doors are a great addition to any interior space, adding a touch of elegance and sophistication. Made of high-quality wood with a Solid Core construction, they provide excellent durability and sound insulation.
The frosted glass panels are not only aesthetically pleasing but also allow natural light to flow through, creating a bright and airy atmosphere. Featuring 12 Lites, these doors offer just the right amount of privacy without sacrificing style.
The Black Barn hardware adds a touch of modernity, making these doors perfect for any contemporary or industrial-style space. Whether you're looking to create a partition between rooms or simply add a statement piece to your interior design, these Classic Double Barn Doors are the perfect solution.
At our interior doors Brooklyn store, we take pride in providing high-quality products that meet your needs and exceed your expectations. Order now and experience the unmatched beauty and functionality of our Classic Double Barn Doors.
SOLID CORE
Solid wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.