Double Barn Door with Frosted Glass 12 Lites, Felicia 3312 Matte Black, 64" x 84" (2* 32x84)
- Mfr # FELICIA3312DB-S-BLK-6484
- Zoro # G923218053
Key Features
Specifications
Details
- MFR #
- FELICIA3312DB-S-BLK-6484
- Zoro #
- G923218053
- UPC #
- 197890066411
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Item
- Interior barn double door
- Door Color
- Black Matte
- Door Material
- Solid Core
Dimensions
- Door Height
- 84 in
- Door Width
- 64 in
Description
SET INCLUDES:
- 2 Door Slabs
- Steel track rail 13FT
- Hangers with wheels
- Wall Attachments & Spacers
- Floor Guide
- Anti-Jump pins
- Installation Manual
- Screws for hardware
Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing our Classic Double Barn doors from the Felicia collection, the perfect addition to any home or office. Crafted with a Solid Core, these doors are durable and built to last. The Matte Black color provides a bold and modern look that will complement any decor. The Frosted Glass with 12 Lites not only adds an aesthetic touch but also offers privacy and natural light. The Stainless Steel Barn hardware adds a sleek and contemporary touch to the doors, making them stand out.
These doors are not only stylish but also functional. The double barn design allows for wider entryways, making them perfect for larger spaces. They are easy to install and operate, and the hardware ensures smooth and quiet sliding.
Whether you are renovating your home or office, these Classic Double Barn doors will be a great choice. They are perfect for creating a modern and sophisticated look while adding privacy and functionality. Get these doors installed in your home or office today and take the first step towards a more stylish and functional space.
SOLID CORE
Solid wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.