Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double Barn Door with Frosted Glass 12 Lites, Felicia 3312 Matte White, 36" x 84" (2* 18x84)
- Mfr # FELICIA3312DB-WS-3684
- Zoro # G923225297
product price:Â
$
2,194.99
/ea
Key Features
Door Height
84 in
Door Color
White
Door Material
Solid Core
Door Width
36 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3312DB-WS-3684
- Zoro #
- G923225297
- UPC #
- 197890065414
- Country of Origin
- Italy
- Item
- Interior barn double door
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 36 in
Description
Sturdy Double Barn Door with Frosted Glass 12 Lites, Felicia 3312 Matte White, 13FT Rail Hangers H. SET INCLUDES: 2 Door Slabs Steel track rail 13FT Hangers with wheels Wall Attachments & Spacers Floor Guide Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! Thickness of the door slab is 40 mm or 1 9/16". Introducing the Classic Double Barn Doors from the Felicia collection by Interior Doors New York, crafted with solid core wood in a pristine White finish. These doors are the perfect addition to any home, offering both style and function with their sophisticated design and durable construction. Featuring frosted glass panels with 12 lites, these doors offer a touch of privacy while still allowing natural light to flow through. The frosted glass creates a subtle, elegant look that complements any decor style. To complete the look, the doors come with sleek black barn hardware that adds a touch of modernity to the rustic charm of the wooden doors. The hardware is not only stylish but also durable and reliable, ensuring smooth and easy operation for years to come. The Felicia collection is known for its high-quality craftsmanship and attention to detail, making these Classic Double Barn Doors a must-have for any homeowner looking to elevate their interior design. With their timeless style and lasting durability, these doors are an investment in both beauty and functionality. Whether you're renovating your home or simply looking for a way to enhance your interior design, the Classic Double Barn Doors from Interior Doors New York are an excellent choice. With their sophisticated design, durable construction, and easy installation, these doors are sure to impress both you and your guests. Upgrade your home today with the timeless beauty of the Classic Double Barn Doors from the Felicia collection. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.