Shop SARTODOORS

Double Barn Door with Frosted Glass, Quadro 4088 Nordic White, 72" x 84" (2* 36x84), Black Rail

  • Mfr # QUADRO4088DB-NOR-7284
  • Zoro # G123277164

product price: 
$
2,178.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Nordic White
Door Width
72 in
Door Height
84 in
Door Material
MDF
Hardware Finish
Prefinish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QUADRO4088DB-NOR-7284
Zoro #
G123277164
UPC #
197890239037
Country of Origin
Italy
Door Color
Nordic White
Door Material
MDF
Hardware Finish
Prefinish
Item
Interior barn double door

Description

SET INCLUDES:

  • Door Slab
  • Steel track 6.6FT
  • 5 x Wall Attachments & Spacers
  • 2 x Door Stops
  • 2 x Hangers
  • 1 x Floor Guide
  • 2 x Anti-Jump pins
  • hardware mounting screws

Door made of solid MDF and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".

SOLID MDF CORE

Solid MDF core made by laminated MDF using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated MDF Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.