Double Barn Door with Frosted Glass, Quadro 4445 Light Grey Oak, 36" x 80" (2* 18x80), Silver Rail
- Mfr # QUADRO4445DB-S-OAK-36
- Zoro # G509171109
Key Features
Specifications
Details
- MFR #
- QUADRO4445DB-S-OAK-36
- Zoro #
- G509171109
- UPC #
- 701466155147
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Light Grey Oak
- Item
- Interior barn double door
Dimensions
- Size
- 36" x 80" ( 2* 18x80)
- Door Width
- 36 in
- Door Height
- 80 in
Description
SET INCLUDES:
- 2 Door Slabs
- Steel track rail 13FT
- Hangers with wheels
- Wall Attachments & Spacers
- Floor Guide
- Anti-Jump pins
- Installation Manual
- Screws for hardware
Doors are not pre-drilled!
Thickness of the door slab is 40 mm or 1 9/16".
Introducing our stunning Modern Double Barn Doors, made with high-quality MDF and finished in a stylish Light Grey Oak color. Part of our Quadro collection, these doors feature beautiful frosted glass strips that add a touch of elegance to any room. The doors glide effortlessly along a durable and sleek stainless steel barn rail, which offers a modern and chic look.
These doors are perfect for homeowners who want to create a contemporary and stylish atmosphere in their home. The frosted glass strips provide a sense of privacy while allowing natural light to flow through, creating an open and bright ambiance. The Light Grey Oak color adds a touch of warmth to the room, making it a great addition to any home decor.
Whether you are renovating your home or simply looking to upgrade your interior design, these Modern Double Barn Doors are the perfect choice. They are easy to install and maintain, ensuring that they will remain a stunning addition to your home for years to come. Choose the Quadro collection for a touch of sophistication and elegance, and experience the ultimate in modern barn door design.
SOLID CORE
Solid wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.