Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double Barn Door with Frosted Glass, Veregio 7288 Light Grey Oak, 48" x 80" (2* 24x80), Silver Rail
- Mfr # VEREGIO7288DB-S-OAK-48
- Zoro # G109167335
product price:Â
$
2,027.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
Laminate
Door Width
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEREGIO7288DB-S-OAK-48
- Zoro #
- G109167335
- UPC #
- 701466166550
- Country of Origin
- Italy
Dimensions
- Size
- 48" x 80" ( 2* 24x80)
- Door Width
- 1.6
Details
- Hardware Finish
- Prefinish
- Door Material
- Laminate
- Door Color
- Light Grey Oak
- Item
- Interior barn double door
Description
SET INCLUDES:2 Door SlabsSteel track rail 13FTHangers with wheelsWall Attachments and SpacersFloor GuideAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled for the hardware! Thickness of the door slab is 1 9/16in.Introducing the Modern Double Barn Doors from the Veregio collection, crafted from high-quality wood with a Solid Core construction and finished in a stylish Light Grey Oak color. These doors feature Frosted Glass Strips that add a touch of elegance and allow natural light to flow into the space, creating a bright and welcoming atmosphere.The Modern Double Barn Doors are a versatile option that can be used for larger openings, such as closets or as room dividers. The doors slide along a Stainless Steel Barn Hardware track, adding a modern touch to any interior space. The Light Grey Oak finish is a popular choice among homeowners who are looking to update their interior design.The Veregio collection is known for its premium quality, and these Modern Double Barn Doors are no exception. In summary, if you are looking for a modern, stylish, and functional interior door, the Modern Double Barn Doors from the Veregio collection are an excellent choice. Crafted from high-quality wood, finished in a beautiful Light Grey Oak color with Frosted Glass Strips and Stainless Steel Barn Hardware, these doors are sure to impress. Order yours today and elevate the style and functionality of your home.SOLID CORESolid wood core covered by eco-veneer using technology.TOP QUALITYHigh-end film layer that is applied on top of the eco-veneer.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.