Shop SARTODOORS

Double Barn Door with Frosted Glass, Veregio 7412 White Silk, 48" x 80" (2* 24x80), Silver Rail

  • Mfr # VEREGIO7412DB-S-WS-48
  • Zoro # G923277203

product price: 
$
2,708.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
White
Hardware Finish
Prefinish
Door Height
80 in
Door Material
Laminate
Door Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VEREGIO7412DB-S-WS-48
Zoro #
G923277203
UPC #
197890323750
Country of Origin
Italy
Door Color
White
Hardware Finish
Prefinish
Door Material
Laminate
Item
Interior barn double door

Description

SET INCLUDES:

  • 2 Door Slabs
  • Steel track rail 13FT
  • Hangers with wheels
  • Wall Attachments & Spacers
  • Floor Guide
  • Anti-Jump pins
  • Installation Manual
  • Screws for hardware

Doors are Not Pre-drilled for the hardware!
Thickness of the door slab is 40 mm or 1 9/16".

SOLID CORE

Solid wood core covered by eco-veneer using Soft-touch technology.

TOP QUALITY

High-end film layer that is applied on top of the eco-veneer Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products