Zoro Homepage

Double Barn Interior Door, 64" x 96", Gray

  • Mfr # QUADRO4088DB-SSS-6496

  • Zoro # G701214185


product price: $1,398.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Type
Double Barn
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUADRO4088DB-SSS-6496
Zoro #
G701214185
UPC #
808226933887
Country of Origin
Italy

Dimensions

Size
64" x 96"

Details

Door Type
Double Barn
Color
Gray
Item
Interior Door

Description

SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid MDF. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Frosted glass. Doors are no pre-drilled for the hardware. Set includes: - 2 doors slabs; - steel rails 13FT total with predrilled holes; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5" thick solid composite MDF construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.