Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double French Interior Door, 36" x 84", Gray
- Mfr # PLANUM20DP-GA-72
- Zoro # G701214512
product price:
$
1,975.99
/ea
Key Features
Door Type
Double French
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM20DP-GA-72
- Zoro #
- G701214512
- UPC #
- 768171821755
- Country of Origin
- Italy
- Door Type
- Double French
- Item
- Interior Door
- Color
- Gray
Dimensions
- Size
- 36" x 84"
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany), grey color in horizontal grain. Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". 1/3" wide aluminum strips are inserted flush with the plane of the slab. Doors are not pre-drilled for the hardware. Set includes: - 2 door slab; - casings (2.95” wide); - pocket frames; - track; - hangers; - door guides; - bumpers; -pulls; - mounting screws; Pocket Doors Frame Set Includes: (2ea) frame header with preinstalled heavy-duty aluminum track; (4ea) steel wrapped upright pairs; (4ea) self-adjusting floor anchors; (4ea) 3-wheel door hangers, (2ea) door guide; (2ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.