Double French Interior Door, 72" x 96", White

  • Mfr # QUADRO4111DD-WS-7296

  • Zoro # G701217575


product price: $1,995.29
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Double French
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QUADRO4111DD-WS-7296
Zoro #
G701217575
UPC #
602343612720
Country of Origin
Italy

Dimensions

Size
72" x 96"

Details

Door Type
Double French
Color
White
Item
Interior Door

Description

SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer CIPLEX (Italy). Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions.Minimal rough opening can be calculated: “door width” + 2”; “door height” + 1.25”. Set includes: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 ”); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor with frame, hung door, european door with molding, bedroom door.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.