Double French Interior Door, 84" x 96", White
- Mfr # PLANUM0010BBB-BTN-84
- Zoro # G701217735
Key Features
Specifications
Details
- MFR #
- PLANUM0010BBB-BTN-84
- Zoro #
- G701217735
- UPC #
- 808226843056
- Country of Origin
- Italy
- Door Type
- Double French
- Item
- Interior Door
- Color
- White
- Door Color
- Concrete
- Hardware Finish
- Prefinished
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Size
- 84" x 96"
- Door Width
- 84 in
- Door Height
- 80 in
- Door Thickness
- 1.6 in
Description
SET INCLUDES:
- 2 Door Slabs
- 2 steel rails 6.6FT each
- Hangers with wheels
- Door Stops
- Floor Guide
- Brackets
- Anti-Jump pins
- Installation Manual
- Screws for hardware
Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Barn Bypass Doors from the Planum collection - a sleek and stylish addition to any interior space. Made from high-quality wood with a solid core, these doors are built to last.
The Concrete color of these doors is a perfect choice for those who prefer a modern and industrial aesthetic. The flush design adds to their minimalist appearance, making them an excellent choice for any contemporary or industrial decor.
The bypass feature of these doors makes them highly functional, allowing them to slide past each other rather than swing open. This feature is especially useful in tight spaces, such as closets or narrow hallways.
The Planum collection is renowned for its exceptional quality, and these doors are no exception. They are easy to install and maintain, and their durability means that they will last for years to come, making them an excellent investment for any home or office.
At Brooklyn Doors, we are committed to providing our customers with the highest quality products and services. We offer a wide range of interior doors, all crafted with the utmost care and attention to detail. Shop with us today and discover the difference in quality and service.
SOLID CORE
Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.