Firerated 20 Min Interior Door, 1222 Primed White, 32" x 84", Right-hand Inswing
- Mfr # FIRERATED1222ID-PRI-3284-RH-I
- Zoro # G923217612
product price:
$
2,151.99
/ea
Key Features
Door Color
Primed White
Door Height
84 in
Door Material
Solid Core
Hardware Finish
Prefinished
Door Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FIRERATED1222ID-PRI-3284-RH-I
- Zoro #
- G923217612
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Primed White
- Item
- Fire rated doors
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 32 in
Description
Our 20‐minute fire‐rated door set is engineered for safety, performance, and easy installation. The complete kit includes everything you need for a fully compliant fire‐door installation:
- 1 3/4" (45 mm) reinforced door slab with certified mineral core for 90 minutes integrity and temperature stability.
- Factory‐supplied wood frame, suitable for 4 9/16" wall thickness.
- Three steel ball‐bearing hinges (per NFPA 80 requirement: one hinge per 30" of door height).
- Includes handle set
Additional features:
- Ideal for residential garage-to-house entries, utility rooms, commercial offices, and apartment units.
- Frame kit comes in a separage packaging, should be assembled to install.
- Available in left- or right-hand swing configurations.
- Compatible with UL‐listed closers, exit devices, and vision-lite kits.
- Fully finished door coating
- Meets UL 20 standards for fire‐door assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.