French Double Interior Doors with Hardware, Planum 0020 Chocolate Ash, 84" x 96" (2* 42x96)
- Mfr # PLANUM0020DD-CA-8496
- Zoro # G123260401
product price:Â
$
3,358.99
/ea
Key Features
Door Color
Chocolate Ash
Door Height
96 in
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
Door Width
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0020DD-CA-8496
- Zoro #
- G123260401
- UPC #
- 197890213341
- Country of Origin
- Italy
- Door Color
- Chocolate Ash
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Thickness
- 1.6 in
- Door Width
- 84 in
Description
French Double Interior Doors with Hardware, Planum 0020 Chocolate Ash, Panel Frame Trims, Bathroom Bedroom Interior Sturdy Door-84" x 96" (2* 42x96). SET INCLUDES: 2 Pre-finished Slabs Trims (width 2 Key Features: SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handles/knobs.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request Details: SET INCLUDES: 2 Pre-finished Slabs Trims (width 2.95") Frame (for wall thickness up to 5 1/2") Butterfly hinges Passage modern levers in Satin Nickel Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".. Flat slabs, thickness 1 9/16 ". Finish - eco-veneer RENOLIT (Germany). 1/3" wide aluminum strips are inserted flush with the plane of the slab. wood with honeycomb grain made on the leaf in the vertical direction. Please let us know if you need the extensions for the Frame.Introducing the stunning Modern French Doors from the Planum collection, expertly crafted to add a touch of elegance to your home interiors. These doors are made of wood with a solid core, ensuring their durability and longevity. The Chocolate Ash color provides a warm and inviting vibe, making these doors a perfect fit for any room. The Flush door design offers a seamless look that is both sleek and modern, while the Aluminum strips inserted into the doors add a contemporary edge. These doors come with various hinge options, allowing you to choose the best fit for your space and needs. Designed and crafted by the team at Interior Doors NYC, the Modern French Doors from the Planum collection are a must-have for any discerning homeowner. These doors are ideal for those who appreciate high-quality craftsmanship and desire to add a touch of style to their living space. With their timeless design and attention to detail, these doors are perfect for those who want to create a chic and sophisticated look in their home interiors. The Modern French Doors from the Planum collection are available in a variety of sizes, making them a versatile addition to any room. Whether you are updating your living room, bedroom, or any other space in your home, the Modern French Doors from the Planum coll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.