Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
French Double Pocket Doors 56x80 Frames Walnut Solid Core Modern Interior
Mfr # QUADRO4111DP-WLN-56
Zoro # G923244748
product price:Â
$
2,341.99
/ea
Key Features
Door Color
Walnut
Door Height
80 in
Door Material
Solid Core
Door Width
56 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4111DP-WLN-56
- Zoro #
- G923244748
- UPC #
- 197890100405
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 56 in
Details
- Door Color
- Walnut
- Door Material
- Solid Core
- Hardware Finish
- Prefinish
- Item
- Interior pocket double door
Description
French Double Pocket Doors 56x80 Frames Walnut Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trims, pocket frames, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. All hardware included with the door. Door can swings when sliding since top and bottom of the door has no wood part - only glass. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of solid MDF and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the sleek and modern "Quadro" collection of Double Pocket doors, crafted from high-quality wood with MDF for exceptional durability and longevity. These doors are the perfect choice for anyone who wants to create a seamless transition between indoor spaces or to create a flexible partition for larger living areas. The Walnut finish of the doors not only adds a touch of elegance to your interiors but also creates a sophisticated look that's sure to impress. The unique finish is not just visually stunning but is also resistant to scratches, dings, and other wear and tear, ensuring that your doors look as good as new for years to come. The Double Pocket doors in the Quadro collection are designed to be extremely versatile and functional, making them an ideal choice for a wide range of applications. Whether you're looking to create a private workspace or want to create a large, flexible partition for your living areas, these doors are the perfect solution. One of the key features of the Quadro collection is its ability to offer superior insulation, ensuring that your interiors stay comfortable and energy-efficient all year round. The doors also feature a smooth and easy-to-use sliding mechanism that makes opening and closing them a breeze, making them a great choice for busy households and commercial spaces. The Double Pocket doors in the Quadro collection are available in a range of sizes and configurations, making them a versatile choice for any home or commercial space. Whether you're looking for a simple two-panel configuration or want to create a larger, more impressive partition, these doors can be customiz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.