Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
French Double Pocket Doors 72 x 96 Frames, Quadro 4111 Matte Black, Kit Trims Rail Hardware
- Mfr # QUADRO4111DP-BLK-7296
- Zoro # G109169803
product price:Â
$
2,411.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
Solid Core
Door Width
84 in
Door Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4111DP-BLK-7296
- Zoro #
- G109169803
- UPC #
- 701466140244
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Solid Core
- Door Color
- Black Matte
- Item
- Interior pocket double door
Dimensions
- Size
- 72" x 96" ( 2* 36x96)
- Door Width
- 84 in
- Door Height
- 96 in
Description
SET INCLUDES:2 Door SlabsTrimsFramesTracksPullsDoor made of solid wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.Introducing the sleek and modern Quadro collection of Double Pocket doors, crafted from high-quality wood with MDF for exceptional durability and longevity. These doors are the perfect choice for anyone who wants to create a seamless transition between indoor spaces or to create a flexible partition for larger living areas.The Matte Black finish of the doors not only adds a touch of elegance to your interiors but also creates a sophisticated look that's sure to impress. The unique finish is not just visually stunning but is also resistant to scratches, dings, and other wear and tear, ensuring that your doors look as good as new for years to come.The Double Pocket doors in the Quadro collection are designed to be extremely versatile and functional, making them an ideal choice for a wide range of applications. Whether you're looking to create a private workspace or want to create a large, flexible partition for your living areas, these doors are the perfect solution.One of the key features of the Quadro collection is its ability to offer superior insulation, ensuring that your interiors stay comfortable and energy-efficient all year round. The doors also feature a smooth and easy-to-use sliding mechanism that makes opening and closing them a breeze, making them a great choice for busy households and commercial spaces.The Double Pocket doors in the Quadro collection are available in a range of sizes and configurations, making them a versatile choice for any home or commercial space. Whether you're looking for a simple two-panel configuration or want to create a larger, more impressive partition, these doors can be customized to suit your specific needs.solid wood core made by laminated MDF using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.