French Double Pocket Doors, Lucia 8822 White Silk with Frosted Opaque Glass, 64" x 84" (2* 32x84)
- Mfr # LUCIA8822DP-WS-6484
- Zoro # G109168387
Key Features
Specifications
Details
- MFR #
- LUCIA8822DP-WS-6484
- Zoro #
- G109168387
- UPC #
- 701466161083
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- White
Dimensions
- Size
- 64" x 84" ( 2* 32x84)
- Door Width
- 64 in
- Door Thickness
- 1.6 in
- Door Height
- 84 in
Description
SET INCLUDES:
2 Door Slabs
Trims
Frames
Tracks
Pulls
Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Double Pocket Doors from the Lucia Collection, a stylish and functional solution for those looking to save space in their home or office. Made from premium quality wood with a solid core, these doors feature a sleek and sophisticated White Silk finish that will elevate the look and feel of any interior space.
The doors come equipped with frosted glass panels that allow natural light to flow through while still maintaining a level of privacy. This makes them ideal for use in bedrooms, bathrooms, and other private spaces.
The pocket doors slide seamlessly into the wall, saving valuable floor space and providing a clean and modern look. The Modern Double Pocket Doors from the Lucia Collection are a practical and stylish addition to any interior design.
These doors are part of the Lucia Collection, which is known for its timeless designs and superior quality materials. The Modern Double Pocket Doors are no exception and are sure to last for years to come, making them a smart investment for any homeowner or business owner.
Upgrade your home or office with the Modern Double Pocket Doors from the Lucia Collection and experience the perfect combination of style and functionality. Don't wait any longer, order yours today and transform your space with this stunning addition.
SOLID Wood CORE
Solid Wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.