French Double Pocket Doors, Lucia 8831 White Silk, Kit Trims Rail Hardware, 48" x 80" (2* 24x80)
- Mfr # LUCIA8831DP-WS-48
- Zoro # G109170038
product price:Â
$
1,809.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
48 in
Door Thickness
1.6 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA8831DP-WS-48
- Zoro #
- G109170038
- UPC #
- 701466162910
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- White
Dimensions
- Size
- 48" x 80" ( 2* 24x80)
- Door Width
- 48 in
- Door Thickness
- 1.6 in
- Door Height
- 80 in
Description
SET INCLUDES:2 Door SlabsTrimsFramesTracksPullsDoor made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware.Thickness of the door slab is 1 9/16in.Introducing the Modern Double Pocket Doors from the Lucia Collection, a stylish and practical solution for any modern interior. Made from premium quality wood with a solid core, these doors feature a sleek and sophisticated White Silk finish that will elevate the look and feel of any room.The doors come with a 3-panel design, adding a touch of elegance to any space. Their versatile design makes them perfect for use in both residential and commercial spaces.The Modern Double Pocket Doors from the Lucia Collection are designed to slide smoothly and seamlessly into the wall, saving valuable floor space and providing a clean and modern look. Their practical design makes them perfect for use in areas where traditional swinging doors would take up too much space.Part of the Lucia Collection, known for its timeless designs and superior quality materials, the Modern Double Pocket Doors are a smart investment for any homeowner or business owner. Their durable construction ensures that they will last for years to come, making them a great addition to any interior design.Upgrade your interior design with the Modern Double Pocket Doors from the Lucia Collection and experience the perfect combination of style and functionality. Whether you are looking to update your home or office, these doors are sure to impress. Don't wait any longer, order yours today and transform your space with this stunning addition.SOLID Wood CORESolid Wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.