French Interior Door, 28" x 96", White

  • Mfr # PLANUM20BD-BEM-B-4296

  • Zoro # G701214611


product price: $1,096.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Type
French
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLANUM20BD-BEM-B-4296
Zoro #
G701214611
UPC #
9145546659488
Country of Origin
Italy

Dimensions

Size
28" x 96"

Details

Door Type
French
Color
White
Item
Interior Door

Description

Planum - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Flat slab, thickness 1 3/5 ".
Finish - eco-veneer RENOLIT (Germany).
1/3" wide aluminum strips are inserted flush with the plane of the slab.
Wood grain made on the leaf in the vertical direction.
Doors are not pre-drilled for the hardware.
Set includes: - slab; - steel track 8FT with predrilled holes; - hangers; - door stops; - floor guide; - all mounting screws;
NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.