French Interior Door, 32" x 80", White

  • Mfr # LUCIA22ID-BEM-32

  • Zoro # G701214338


product price: $625.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Type
French
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUCIA22ID-BEM-32
Zoro #
G701214338
UPC #
798418857612
Country of Origin
Italy

Dimensions

Size
32" x 80"

Details

Door Type
French
Color
White
Item
Interior Door

Description

SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany). Door made of solid pine wood with mdf. Thickness of the door - 1 3/5". 1/4” opaque glass with privacy function. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.