French Interior Door, 32" x 96", Light Brown
- Mfr # PLANUM2102S-BLK-3684
- Zoro # G001217466
Key Features
Specifications
Details
- MFR #
- PLANUM2102S-BLK-3684
- Zoro #
- G001217466
- UPC #
- 716814299515
- Country of Origin
- Italy
- Door Type
- French
- Item
- Interior Door
- Color
- Light Brown
- Door Material
- Solid Core
- Door Color
- Black Matte
- Hardware Finish
- Prefinish
Dimensions
- Size
- 32" x 96"
- Door Width
- 36 in
- Door Height
- 84 in
Description
SET INCLUDES:
- Slab without holes
Door made of solid pine wood and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".
SOLID CORE
Solid wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.