French Interior Door, 42" x 80", Black
- Mfr # QUADRO4002ID-BLK-42
- Zoro # G701221558
Key Features
Specifications
Product Information
- MFR #
- QUADRO4002ID-BLK-42
- Zoro #
- G701221558
- UPC #
- 808226889153
- Country of Origin
- Italy
Dimensions
- Size
- 42" x 80"
- Door Height
- 80 in
- Door Width
- 42 in
Details
- Door Type
- French
- Item
- Interior Door
- Color
- Black
- Door Material
- MDF
- Door Color
- Black Matte
- Hardware Finish
- Prefinish
Description
SET INCLUDES:
- Door Slab, thickness 1 9/16"
- Trims
- Frame
- Hinges
- Passage Handle
Door made of solid MDF and eco-veneer coating.
Door is not pre-drilled for the hardware and not pre-attached to the frame.
Assembly of frames and trims required. Door works with all swing directions.
Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2".
Thickness of the door slab is 40 mm or 1 9/16".
SOLID MDF CORE
Solid MDF core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials.
Company requires use of only the safest materials.
We care about our planet, the environment and you and your loved ones.
Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.