Hidden Barn, Planum 0011 Natural Veneer, Sturdy Finished Flush Modern Doors, 18" x 84"

  • Mfr # PLANUM0011HB-SHP-1884
  • Zoro # G923224719
product price: 
$
2,091.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Height
84 in
Door Color
Natural Veneer
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Door Thickness
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0011HB-SHP-1884
Zoro #
G923224719
UPC #
199171004471
Country of Origin
Italy
Door Color
Natural Veneer
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished

Dimensions

Door Height
84 in
Door Thickness
1.6 in
Door Width
18 in

Description

Concealed Sliding Door System: Made of high-quality aluminium alloy, this magic hidden sliding door hardware combines aesthetics with long-lasting durability.

Its zero clearance from the wall design makes it perfect for various spaces, including study rooms, storage rooms, kitchens, wardrobes, pantries, and more.

Soft Close Barn Door Hardware Kit: The kit features a double soft close mechanism that ensures the door slides smoothly and quietly, with performance tested for over 100,000 rolls.

The high-precision aluminium track keeps the door hidden, providing a sleek and durable solution for better privacy.

Fit Doorway Width: For a fully open doorway, a 32-inch track fits a 24-inch opening. If a partially open doorway is acceptable, the 32-inch track can accommodate openings between 24-28 inches, with some overlap in this configuration.

Installation Reminders: The door comes pre-drilled for the concealed magic sliding hardware, making it ready for quick and easy installation.

Set Includes:

  • Solid Door x1
  • Aluminum track x1
  • Wall mount roller x1
  • Soft close mechanism x2
  • End cap x2
  • Bottom wheel x2
  • Bottom track x1
  • Floor guide x1

Why Choose a Concealed Sliding Door? The hidden sliding door design is the best choice for your home, offering a minimalist look that enhances any modern interior. Its concealed hardware creates a clean, uncluttered appearance while optimizing space, making it ideal for smaller rooms or areas where a swinging door would be impractical. The sleek and seamless design adds elegance and functionality, elevating the overall aesthetic of your home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products