Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hidden Barn Planum 1010 Black 18x84 Solid Core Modern Interior
Mfr # PLANUM1010HB-BLK-1884
Zoro # G323263493
product price:Â
$
2,077.99
/ea
Key Features
Door Height
84 in
Door Width
18 in
Door Material
Solid Wood with Honeycomb
Door Color
Black Matte
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM1010HB-BLK-1884
- Zoro #
- G323263493
- UPC #
- 199171014975
- Country of Origin
- Italy
- Door Material
- Solid Wood with Honeycomb
- Door Color
- Black Matte
- Hardware Finish
- Prefinish
- Item
- Interior hidden barn door
Description
Hidden Barn Planum 1010 Black 18x84 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, trims, pocket frames, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.Introducing the Modern Pocket Door from the Quadro collection, the perfect combination of style and functionality. Made of high-quality wood and MDF, this door boasts a sophisticated Ginger Ash color that will elevate any interior design. The eco-veneer coating adds an extra layer of durability and protection, ensuring that your door will look as good as new for years to come. One of the key features of this door is its unique pocket design, which allows it to effortlessly slide into the wall, saving valuable floor space and creating a seamless transition between rooms. Whether you're looking to maximize space in a small apartment or add a touch of elegance to a larger home, the Modern Pocket Door is the perfect solution. In addition to its practical benefits, the Modern Pocket Door is also a statement piece. Its sleek, minimalist design adds a touch of modern sophistication to any space, making it the perfect choice for those looking to update their home's decor. At Quadro, we believe in quality craftsmanship and attention to detail, which is why all of our products are made with the utmost care and precision. The Modern Pocket Door is no exception, and we're confident that you'll love its seamless design and durability. So why wait? Upgrade your home today with the Modern Pocket Door from the Quadro collection. With its stylish design, space-saving functionality, and eco-friendly coating, it's the perfect choice for any modern home. SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest ma