Hidden Door, Basic 0111 Arctic White Concealed Metal Frame 42" x 96" Right-hand Outswing
- Mfr # BASIC0111MF-MAW-42x96-RH-O
- Zoro # G923214567
Key Features
Specifications
Details
- MFR #
- BASIC0111MF-MAW-42x96-RH-O
- Zoro #
- G923214567
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Arctic White
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
- Item
- Interior frameless doors
Dimensions
- Door Height
- 96 in
- Door Width
- 42 in
Description
Set includes:
Pre-drilled door slab.
Metal invisible frame (3 pcs) made of cold-rolled galvanized steel, with connectors and screws.
3D-adjustable concealed hinges.
American style or European style handle and lock (per your choice).
Door model - 0111
Coating - eco-veneer
Door thickness - 1 9/16"
Door core - Honeycomb core with solid wood stiles and rails.
Modern frameless design makes this door a perfect solution for stylish interiors. Thanks to the minimalist look and absence of visible trims, it visually expands the space and blends seamlessly into any room.
The eco-veneer coating is durable, scratch-resistant, easy to maintain, and designed for long-lasting performance. The engineered solid wood core provides strength, stability, sound reduction, and helps preserve heat inside the room.
Door can be chosen with inswing or outswing direction. Flush design is available from one side only to achieve a clean invisible frame look.
The invisible frame is resistant to mechanical damage and corrosion. Extensions are available to cover a wall up to 7".
Frame should be spackled and painted after installation to achieve a seamless invisible frame finish that integrates perfectly with the wall surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.