Shop SARTODOORS

Hidden Door, Planum 0010 Matte Black Concealed Metal Frame 42" x 80" Left-hand Inswing

  • Mfr # PLANUM0010MF-BLK-42x80-LH-I
  • Zoro # G923218848

product price: 
$
1,967.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Height
80 in
Door Color
Black Matte
Door Thickness
1.6 in
Door Material
Solid Wood with Honeycomb
Door Width
42 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0010MF-BLK-42x80-LH-I
Zoro #
G923218848
UPC #
-
Country of Origin
Italy
Door Color
Black Matte
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished

Dimensions

Door Height
80 in
Door Thickness
1.6 in
Door Width
42 in

Description

Set includes:

Pre-drilled door slab.

Metal invisible frame (3 pcs) made of cold-rolled galvanized steel, with connectors and screws.

3D-adjustable concealed hinges.

American style or European style handle and lock (per your choice).

Door model - 0010

Coating - eco-veneer

Door thickness - 1 9/16"

Door core - Honeycomb core with solid wood stiles and rails.

Modern frameless design makes this door a perfect solution for stylish interiors. Thanks to the minimalist look and absence of visible trims, it visually expands the space and blends seamlessly into any room.

The eco-veneer coating is durable, scratch-resistant, easy to maintain, and designed for long-lasting performance. The engineered solid wood core provides strength, stability, sound reduction, and helps preserve heat inside the room.

Door can be chosen with inswing or outswing direction. Flush design is available from one side only to achieve a clean invisible frame look.

The invisible frame is resistant to mechanical damage and corrosion. Extensions are available to cover a wall up to 7".

Frame should be spackled and painted after installation to achieve a seamless invisible frame finish that integrates perfectly with the wall surface.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products