Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hidden Door Planum 2102 18x96 Solid Core Modern Interior
- Mfr # PLANUM2102MF-CA-18x96-LH-O
- Zoro # G923240498
product price:Â
$
1,958.99
/ea
Key Features
Door Color
Chocolate Ash
Hardware Finish
Prefinish
Door Height
96 in
Door Material
Solid Core
Door Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM2102MF-CA-18x96-LH-O
- Zoro #
- G923240498
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 18 in
Details
- Door Color
- Chocolate Ash
- Hardware Finish
- Prefinish
- Item
- Interior frameless doors
- Door Material
- Solid Core
Description
Hidden Door Planum 2102 18x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, black steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - door slab;- black steel rail 6.6FT;- hangers with wheels (require extra 6" of the height);- door stops;- floor guide (groove for guide has to be made);- all mounting screws;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.