Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hidden Door Planum 2102 42x96 Solid Core Modern Interior
- Mfr # PLANUM2102MF-CA-42x96-LH-I
- Zoro # G923262742
product price:Â
$
2,100.99
/ea
Key Features
Door Material
Solid Core
Door Color
Chocolate Ash
Door Height
96 in
Door Width
42 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2102MF-CA-42x96-LH-I
- Zoro #
- G923262742
- UPC #
- -
- Country of Origin
- Italy
- Door Material
- Solid Core
- Item
- Interior frameless doors
- Door Color
- Chocolate Ash
- Hardware Finish
- Prefinish
Description
Hidden Door Planum 2102 42x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 door slabs, stainless steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware. What included: - 2 doors slabs; - silver stainless steel rails 13FT total; - 4 hangers with wheels (require extra 6" of the height); - 4 door stops; - 2 floor guide (groove for guide has to be made); - all mounting screws;