Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hidden Door White 30x84 Solid Core Modern Interior
Mfr # QUADRO4088MF-WS-30x84-LH-I
Zoro # G923243352
product price:Â
$
1,913.99
/ea
Key Features
Door Color
White Silk
Door Width
30 in
Door Material
Solid mdf core
Hardware Finish
Prefinish
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4088MF-WS-30x84-LH-I
- Zoro #
- G923243352
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- White Silk
- Door Material
- Solid mdf core
- Hardware Finish
- Prefinish
- Item
- Interior frameless doors
Description
Hidden Door White 30x84 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of Solid wood with honeycomb. Thickness of the door - 1 9/16". Glass - painted Black, Gloss. Doors are no pre-drilled for the hardware. Hardware require extra 8" clearance above the door. Bypass Sliding Hardware requires at least 8 inches clearance above the door from top opening to the ceiling. Set includes: - 2 doors slabs; - 2 steel rails 6.6FT each; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - 5 brackets; - 2 anti-Frame pins; - all mounting screSS; NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATION Door's 1 9/16" thick solid composite MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.