Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hidden Door White 42x96 Solid Core Modern Interior
- Mfr # QUADRO4113MF-WS-42x96-RH-O
- Zoro # G923248128
product price:Â
$
2,511.99
/ea
Key Features
Door Color
White Silk
Door Height
96 in
Door Material
Solid mdf core
Door Width
42 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4113MF-WS-42x96-RH-O
- Zoro #
- G923248128
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 42 in
Details
- Door Color
- White Silk
- Item
- Interior frameless doors
- Door Material
- Solid mdf core
- Hardware Finish
- Prefinish
Description
Hidden Door White 42x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- door slab, trims, pocket frames, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES:Door SlabTrimsPocket HardwareTrackHangersPullsDoor made of solid MDF and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". Introducing the Modern Single Pocket Door from the Quadro collection, a perfect choice for those looking to add a touch of modern elegance to their home or office. Made from high-quality wood and MDF, this pocket door is finished with a stylish matte black color that complements any interior decor. The door features unique frosted glass strips that are inserted into the wood, adding an extra layer of design interest to the already impressive piece. These glass strips let natural light through while still maintaining privacy, making them an ideal choice for bedrooms, bathrooms, or any other area where privacy is desired. This pocket door is perfect for those looking to maximize their living space without sacrificing style or functionality. The door slides smoothly into the wall, creating a seamless look that enhances the overall design of your space. Whether you're renovating your home or updating your office space, the Modern Single Pocket Door from the Quadro collection is the perfect choice. With its sleek design, unique glass inserts, and high-quality construction, this pocket door is sure to impress. Order yours today and experience the beauty and functionality of this modern pocket door. SOLID MDF CORESolid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATIONDoor's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTIONDoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.