Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hidden Double Doors Black 48x84 (2* 24x84) Solid Core Modern Interior
- Mfr # QUADRO4522DMF-BLK-48x84-LH-I
- Zoro # G923251371
product price:Â
$
3,234.99
/ea
Key Features
Door Color
Black Matte
Door Height
84 in
Door Material
Solid mdf core
Door Width
48 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4522DMF-BLK-48x84-LH-I
- Zoro #
- G923251371
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Black Matte
- Item
- Interior frameless double doors
- Door Material
- Solid mdf core
- Hardware Finish
- Prefinish
Description
Hidden Double Doors Black 48x84 (2* 24x84) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trim kit, 2 aluminum tracks, 4 door hangers, 2 round pulls, 2 door stops, screws. All necessary sliding bypass hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". 3 lites of Mirror. Doors have NO holes for the hardware. What included: - 2 doors slabs;- Trims (2.95" wide);- 2 tracks;- 4 door hangers with wheels (require extra 2 1/2" of the height);- 2 floor guide (groove for guide has to be made);- 2 door stops; - 2 round pulls;- all mounting screws;