Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hidden Double Doors Black 84x84 (2* 42x84) Solid Core Modern Interior
- Mfr # QUADRO4522DMF-BLK-84x84-RH-O
- Zoro # G923246766
product price:Â
$
3,101.99
/ea
Key Features
Door Color
Black Matte
Hardware Finish
Prefinish
Door Height
84 in
Door Material
Solid mdf core
Door Width
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4522DMF-BLK-84x84-RH-O
- Zoro #
- G923246766
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Door Height
- 84 in
- Door Width
- 84 in
Details
- Door Color
- Black Matte
- Hardware Finish
- Prefinish
- Door Material
- Solid mdf core
- Item
- Interior frameless double doors
Description
Hidden Double Doors Black 84x84 (2* 42x84) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trims, pocket frames, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. All hardware included with the door. Door can swings when sliding since top and bottom of the door has no wood part - only glass. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". 3 lites of Mirror. Doors have NO holes for the hardware. What included: - 2 door slab;- Trims (2.95" wide);- pocket frames (require extra 4 1/2" of the opening);- track;- hangers;- door guides;- bumpers;-pulls;- mounting screws; Pocket Doors Frame What included: (2ea) frame header with preinstalled heavy-duty aluminum track; (4ea) steel wrapped upright pairs; (4ea) self-adjusting floor anchors; (4ea) 3-wheel door hangers, (2ea) door guide; (2ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall;