Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hidden Double Doors Planum 2102 64x84 (2* 32x84) Solid Core Modern Interior
- Mfr # PLANUM2102DMF-CA-64x84-RH-I
- Zoro # G923248456
product price:Â
$
2,881.99
/ea
Key Features
Door Color
Chocolate Ash
Door Width
64 in
Hardware Finish
Prefinish
Door Height
84 in
Door Material
Solid Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM2102DMF-CA-64x84-RH-I
- Zoro #
- G923248456
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Door Width
- 64 in
- Door Height
- 84 in
Details
- Door Color
- Chocolate Ash
- Item
- Interior frameless double doors
- Hardware Finish
- Prefinish
- Door Material
- Solid Core
Description
Hidden Double Doors Planum 2102 64x84 (2* 32x84) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- white door slab, trims 2.95 in wide, frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handle/knob.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid MDF and eco-veneer coating. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2".Thickness of the door slab is 40 mm or 1 9/16". SOLID MDF CORE Solid MDF core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door will give several generations of normal usage with minimal care.