Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hidden Double Doors Planum 2102 Black 64x80 (2* 32x80) Solid Core Modern Interior
Mfr # PLANUM2102DMF-BLK-64x80-RH-I
Zoro # G123248287
product price:
$
2,688.99
/ea
Key Features
Door Width
64 in
Hardware Finish
Prefinish
Door Color
Black Matte
Door Height
80 in
Door Material
Solid Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM2102DMF-BLK-64x80-RH-I
- Zoro #
- G123248287
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Door Width
- 64 in
- Door Height
- 80 in
Details
- Hardware Finish
- Prefinish
- Door Color
- Black Matte
- Door Material
- Solid Core
- Item
- Interior frameless double doors
Description
Hidden Double Doors Planum 2102 Black 64x80 (2* 32x80) Solid Core Modern Interior. High-quality modern interior door. SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid pine MDF and eco-veneer coating. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2". Thickness of the door slab is 40 mm or 1 9/16". Introducing the Modern Single Interior Doors from the Quadro collection, the perfect solution for those seeking a stylish and functional way to upgrade their home design. These doors are made from high-quality wood and MDF and are finished in a stunning white color that will effortlessly match any existing décor. The Quadro collection of single interior doors is designed with a modern and minimalistic approach, providing a clean and elegant look that will elevate any living space. The horizontal glass strips add a touch of sophistication to these doors, creating a unique and functional division between rooms. These doors are perfect for those seeking to create a functional division between rooms while also allowing light to flow through. The horizontal glass strips add a beautiful detail to the doors, creating a unique and functional division between rooms. They are perfect for creating a home office, a cozy reading nook, or dividing a living room into a dining area. In addition to their practicality and elegant design, the Modern Single Interior Doors are also incredibly durable. Their high-quality construction ensures longevity and resistance to wear and tear, making them a great investment for any homeowner. With various hinge options available, these doors can be customized to fit any space and provide the perfect finishing touch to any room. Overall, the Modern Single Interior Doors from the Quadro collection with horizontal glass strips and various hinge options are the perfect combination of style and functionality. Their high-quality construction, sleek design, and unique glass detail make them a must-have for any modern homeowner seeking to enhance the beauty and functionality of their living space. Invest in these doors today and experience the benefits of a stylish and practical home design. SOLID CORE Solid MDF core made by laminated MDF using Ciplex technology.  CIPLEX by SARTO High-end film layer that is applied on top of
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.