Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hidden Double Doors Planum 2102 Black 72x84 (2* 36x84) Solid Core Modern Interior
Mfr # PLANUM2102DMF-BLK-72x84-LH-O
Zoro # G123282052
product price:Â
$
2,574.99
/ea
Key Features
Door Color
Black Matte
Door Width
72 in
Hardware Finish
Prefinish
Door Height
84 in
Door Material
Solid Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM2102DMF-BLK-72x84-LH-O
- Zoro #
- G123282052
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Black Matte
- Hardware Finish
- Prefinish
- Door Material
- Solid Core
- Item
- Interior frameless double doors
Description
Hidden Double Doors Planum 2102 Black 72x84 (2* 36x84) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- white door slab, trims 2.95 in wide, frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handle/knob.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. You can put a handle on right or left side. Frame is not pre-attached to the door..Rough opening can be calculated: door width" + 2"; door height" + 1 1/2". What included: - door slab;- trims (2.95" wide);- frames (for wall thickness from 4" to 5");- passage lever/knob;- non-mortise hinges; Introducing the "Modern Single Interior door" from the Sete collection with 2 glass panels, a perfect blend of style and functionality. Made from high-quality wood and MDF, these doors feature a clean and crisp white finish that complements any interior decor. The Sete collection offers a sleek and contemporary design, featuring two glass panels that allow natural light to flow through, making your living space feel more open and bright. The various hinge options provide flexibility in installation and ensure reliable operation. The Sete collection is ideal for homeowners who want to add a touch of modern elegance to their home. The doors' clean and minimalist design with 2 glass panels makes them perfect for any contemporary or minimalist interior. The doors' classic white finish adds a touch of sophistication and refinement to your living space. Overall, the Modern Single Interior door from the Sete collection with 2 glass panels is an excellent choice