Shop SARTODOORS

Hidden Double Doors Planum 2102 White 36x96 (2* 18x96) Solid Core Modern Interior

  • Mfr # PLANUM2102DMF-WS-36x96-LH-O

  • Zoro # G923262094


product price: 
$
3,018.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
White Silk
Door Width
36 in
Hardware Finish
Prefinish
Door Height
96 in
Door Material
Solid Core
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM2102DMF-WS-36x96-LH-O
Zoro #
G923262094
UPC #
-
Country of Origin
Italy
Door Color
White Silk
Hardware Finish
Prefinish
Door Material
Solid Core
Item
Interior frameless double doors

Description

Hidden Double Doors Planum 2102 White 36x96 (2* 18x96) Solid Core Modern Interior. High-quality modern interior door. Set includes: Pre-drilled door slab. Metal invisible frame (3 pcs) made of cold-rolled galvanized steel, with connectors and screws. 3D-adjustable concealed hinges. American style or European style handle and lock (per your choice). Door model - 2102 Coating - eco-veneer Door thickness - 1 1/2" Door core - solid wood. Modern frameless design makes this door a perfect solution for stylish interiors. Thanks to the minimalist look and absence of visible trims, it visually expands the space and blends seamlessly into any room. The eco-veneer coating is durable, scratch-resistant, easy to maintain, and designed for long-lasting performance. The engineered solid wood core provides strength, stability, sound reduction, and helps preserve heat inside the room. Door can be chosen with inswing or outswing direction. Flush design is available from one side only to achieve a clean invisible frame look. The invisible frame is resistant to mechanical damage and corrosion. Extensions are available to cover a wall up to 7". Frame should be spackled and painted after installation to achieve a seamless invisible frame finish that integrates perfectly with the wall surface.

Ratings & reviews