Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hidden Double Doors White 60x96 (2* 30x96) Solid Core Modern Interior
Mfr # QUADRO4088DMF-WS-60x96-LH-O
Zoro # G923241341
product price:Â
$
3,124.99
/ea
Key Features
Door Color
White Silk
Door Width
60 in
Door Height
96 in
Door Material
Solid mdf core
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4088DMF-WS-60x96-LH-O
- Zoro #
- G923241341
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Door Width
- 60 in
- Door Height
- 96 in
Details
- Door Color
- White Silk
- Door Material
- Solid mdf core
- Hardware Finish
- Prefinish
- Item
- Interior frameless double doors
Description
Hidden Double Doors White 60x96 (2* 30x96) Solid Core Modern Interior. High-quality modern interior door. Set includes: Pre-drilled door slab. Metal invisible frame (3 pcs) made of cold-rolled galvanized steel, with connectors and screws. 3D-adjustable concealed hinges. American style or European style handle and lock (per your choice). Door model - 4088 Coating - eco-veneer Door thickness - 1 1/2" Door core - solid wood. Modern frameless design makes this door a perfect solution for stylish interiors. Thanks to the minimalist look and absence of visible trims, it visually expands the space and blends seamlessly into any room. The eco-veneer coating is durable, scratch-resistant, easy to maintain, and designed for long-lasting performance. The engineered solid wood core provides strength, stability, sound reduction, and helps preserve heat inside the room. Door can be chosen with inswing or outswing direction. Flush design is available from one side only to achieve a clean invisible frame look. The invisible frame is resistant to mechanical damage and corrosion. Extensions are available to cover a wall up to 7". Frame should be spackled and painted after installation to achieve a seamless invisible frame finish that integrates perfectly with the wall surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.