Shop SARTODOORS

Interior Door 32" x 80", Louver 3388 White Silk, Single Regular Panel Frame Handle

  • Mfr # LOUVER3388ID-WS-32
  • Zoro # G923266399

product price: 
$
1,534.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinished
Door Color
White Silk
Door Height
80 in
Door Material
Solid Core
Door Width
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LOUVER3388ID-WS-32
Zoro #
G923266399
UPC #
197890037923
Country of Origin
Italy
Hardware Finish
Prefinished
Door Color
White Silk
Door Material
Solid Core
Item
Interior swing door

Description

White louvered interior swing doors featuring horizontal slats for airflow, ventilation, and privacy. The louver design blends style and function, making these doors ideal for closets, laundry rooms, bathrooms, pantries, and utility spaces. Paintable finish allows customization to fit modern, traditional, or farmhouse interiors.

SET INCLUDES:

Door;

Trims;

Frame;

Hinges;

Passage Handle;

Door made of solid wood with primed coating. Not pre-cut for hardware and not pre-attached to the frame. Frame and trim assembly required.

SOLID CORE

Crafted from laminated wood and reinforced with a manufacturing wood core for durability, strength, and the solid wood feel while remaining lightweight and stable.

SMOOTH SURFACE

Primed, paintable surface. Ready for finishing to match any home design.

NO FORMALDEHYDE

Eco-friendly, non-toxic materials. Safe for homes, hospitals, and childcare spaces.

CONSTRUCTION

Engineered from solid wood with a durable manufacturing wood core. Built for ventilation, long-lasting performance, and minimal maintenance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products