Interior Door 42" x 84", Louver 3388 White Silk, Single Regular Panel Frame Handle
- Mfr # LOUVER3388ID-WS-4284
- Zoro # G923247282
Key Features
Specifications
Product Information
- MFR #
- LOUVER3388ID-WS-4284
- Zoro #
- G923247282
- UPC #
- 197890037992
- Country of Origin
- Italy
Dimensions
- Door Height
- 84 in
- Door Width
- 42 in
Details
- Hardware Finish
- Prefinished
- Door Color
- White Silk
- Door Material
- Solid Core
- Item
- Interior swing door
Description
White louvered interior swing doors featuring horizontal slats for airflow, ventilation, and privacy. The louver design blends style and function, making these doors ideal for closets, laundry rooms, bathrooms, pantries, and utility spaces. Paintable finish allows customization to fit modern, traditional, or farmhouse interiors.
SET INCLUDES:
Door;
Trims;
Frame;
Hinges;
Passage Handle;
Door made of solid wood with primed coating. Not pre-cut for hardware and not pre-attached to the frame. Frame and trim assembly required.
SOLID CORE
Crafted from laminated wood and reinforced with a manufacturing wood core for durability, strength, and the solid wood feel while remaining lightweight and stable.
SMOOTH SURFACE
Primed, paintable surface. Ready for finishing to match any home design.
NO FORMALDEHYDE
Eco-friendly, non-toxic materials. Safe for homes, hospitals, and childcare spaces.
CONSTRUCTION
Engineered from solid wood with a durable manufacturing wood core. Built for ventilation, long-lasting performance, and minimal maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.